Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616S PIN RECP BOX

  • Mfr # MS3102E14S6PF16

  • Zoro # G207559421


product price: $26.69
/ea

Key Features

Operating Voltage AC V RMS Max
200
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Arrangement
14S-6
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E14S6PF16
Zoro #
G207559421
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Operating Voltage AC V RMS Max
200
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Arrangement
14S-6
Termination Method
Solder
Contact Material
Copper Alloy
Specification
MIL-DTL-5015
Contact Style
Pin
Contact Plating
Silver
Service Rating
I
Operating Voltage DC
250
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Sealing
IP67
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contact Mating Life
100
No. of Contacts
6
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Shell Color
Olive Drab
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.