Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616S SKT PLUG

  • Mfr # CT6E14S6SSAU

  • Zoro # G607503130


product price: $56.15
/ea

Key Features

Shielding
Yes
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E14S6SSAU
Zoro #
G607503130
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Shielding
Yes
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
250
Insert Material
Neoprene
Shell Color
Olive Drab
Service Rating
I
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Insert Rotation/Keying
Normal
Sealing
No
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Contact Style
Pin
No. of Contacts
5
Connector Type
Circular
Operating Voltage AC V RMS Max
200
Mounting Type
Cable
Insert Arrangement
14S-5
Contact Plating
Gold
Amperage Rating
13A
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.