Zoro Homepage

ER 6C 616S SKT RECP BOX

  • Mfr # CA3102E14S6SF80A206

  • Zoro # G207498591


product price: $75.65
/ea
Free Shipping & Returns

Key Features

No. of Contacts
5
Contact Size
5#16
Amperage Rating
13A
Mounting Type
Box Mount
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S6SF80A206
Zoro #
G207498591
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

No. of Contacts
5
Amperage Rating
13A
Mounting Type
Box Mount
Operating Voltage DC
250
Insert Arrangement
14S-5
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.