
ER 6C 616S SKT RECP BOX
Mfr # CA3102E14S6SF80A232
Zoro # G507498543
product price: $75.65
/ea
Free Shipping & Returns
Key Features
No. of Contacts
5
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
13A
Mounting Type
Box Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E14S6SF80A232
Zoro #
G507498543
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16
Details
No. of Contacts
5
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
13A
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Operating Voltage DC
250
Insert Arrangement
14S-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.