Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616S SKT RECP BOX

  • Mfr # CT214S6SC

  • Zoro # G007171427


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT214S6SC
Zoro #
G007171427
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
Operating Voltage DC
250
Contact Plating
Silver
Amperage Rating
13A
Shell Color
Olive Drab
No. of Contacts
5
Insert Material
Neoprene
Service Rating
I
Shielding
Yes
Insert Arrangement
14S-5
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Termination Method
Crimp
Connector Style
Receptacle
Grommet & Seals Material
Silicone
Sealing
No
Operating Voltage AC V RMS Max
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.