Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616S SKT RECP

  • Mfr # CT214S6SCA232

  • Zoro # G707498848


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
14S-5
Contact Size
5#16
Mounting Type
Box Mount
Grommet & Seals Material
Silicone
Shell Plating
Black Zinc Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT214S6SCA232
Zoro #
G707498848
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Arrangement
14S-5
Mounting Type
Box Mount
Grommet & Seals Material
Silicone
Shell Plating
Black Zinc Cobalt
Contacts Supplied
Yes
Service Rating
I
Amperage Rating
13A
Connector Style
Receptacle
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Shielding
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Termination Method
Crimp
Sealing
No
No. of Contacts
5
Shell Color
Black
Operating Voltage DC
250
Contact Plating
Silver
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Contact Style
Pin
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.