Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616S SKT RECP

  • Mfr # CT214S6SSAUA232

  • Zoro # G907498679


product price: $26.29
/ea

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Amperage Rating
13A
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT214S6SSAUA232
Zoro #
G907498679
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Amperage Rating
13A
Service Rating
I
Connector Type
Circular
Sealing
No
Contacts Supplied
Yes
No. of Contacts
5
Insert Rotation/Keying
Normal
Shell Plating
Black Zinc Cobalt
Contact Plating
Gold
Contact Style
Pin
Termination Method
Solder
Contact Material
Copper Alloy
Contact Mating Life
2000
Shell Color
Black
Insert Material
Neoprene
Shielding
No
Grommet & Seals Material
Silicone
Insert Arrangement
14S-5
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.