Zoro Homepage

ER 6C 616S SKT RECP

  • Mfr # CT214S6SSAUA34

  • Zoro # G007498647


product price: $24.29
/ea

Key Features

Shell Color
Silver
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
200
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT214S6SSAUA34
Zoro #
G007498647
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.