Zoro Homepage

ER 6C 616S SKT RECP LINE

  • Mfr # CA3101E14S6SA176

  • Zoro # G807498458


product price: $50.35
/ea

Key Features

Operating Voltage AC V RMS Max
200
Contact Size
5#16
Operating Voltage DC
250
No. of Contacts
5
Insert Arrangement
14S-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E14S6SA176
Zoro #
G807498458
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
No. of Contacts
5
Insert Arrangement
14S-5
Amperage Rating
13A
Mounting Type
In-line Cable
Insert Material
Neoprene
Contact Style
Pin
Termination Method
Solder
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.