
ER 6C 616S SKT RECP LINE
Mfr # CA3102E14S6SA176
Zoro # G707498886
product price: $29.25
/eaKey Features
Insert Material
Neoprene
Contact Size
5#16
Connector Style
Receptacle
Amperage Rating
13A
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E14S6SA176
Zoro #
G707498886
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16
Details
Insert Material
Neoprene
Connector Style
Receptacle
Amperage Rating
13A
Contact Style
Pin
No. of Contacts
5
Termination Method
Solder
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Insert Arrangement
14S-5
Mounting Type
Box Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.