Zoro Homepage

ER 6C 616S SKT RECP LINE

  • Mfr # CT214S6SCAU

  • Zoro # G607171421


product price: $29.89
/ea

Key Features

Contacts Supplied
Yes
Shell Color
Olive Drab
Operating Voltage DC
250
No. of Contacts
5
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT214S6SCAU
Zoro #
G607171421
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contacts Supplied
Yes
Shell Color
Olive Drab
Operating Voltage DC
250
No. of Contacts
5
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
200
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Contact Plating
Gold
Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Insert Arrangement
14S-5
Grommet & Seals Material
Silicone
Service Rating
I
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Contact Material
Copper Alloy
Amperage Rating
13A
Termination Method
Crimp
Shielding
Yes
Sealing
No
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.