Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 516 212 SKT RECP LINE

  • Mfr # MS3100E1819P

  • Zoro # G007500586


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Endbell Type
Cable Clamp
Contacts Supplied
Yes
Connector Type
Circular
Insert Arrangement
18-19
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100E1819P
Zoro #
G007500586
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Endbell Type
Cable Clamp
Contacts Supplied
Yes
Connector Type
Circular
Insert Arrangement
18-19
Service Rating
A
Mounting Type
Wall - Front Mount - Thru Holes
Insert Material
Neoprene
Contact Plating
Silver
Termination Method
Solder
Orientation
Straight
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Amperage Rating
13A
Operating Voltage DC
700
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Mating Life
100
Sealing
IP67
Shielding
Yes
Specification
MIL-DTL-5015
No. of Contacts
10
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.