Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 PIN PLUG

  • Mfr # CT62015PSA232

  • Zoro # G207557199


product price: $46.25
/ea

Key Features

Contacts Supplied
Yes
Termination Method
Solder
No. of Contacts
7
Connector Style
Plug
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT62015PSA232
Zoro #
G207557199
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Contacts Supplied
Yes
Termination Method
Solder
No. of Contacts
7
Connector Style
Plug
Shell Color
Black
Contact Material
Copper Alloy
Contact Mating Life
2000
Contact Style
Pin
Insert Material
Neoprene
Insert Arrangement
20-15
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Cable
Shell Material
Aluminum Alloy
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Shielding
No
Sealing
No
Contact Plating
Silver
Insert Rotation/Keying
Normal
Shell Plating
Black Zinc Cobalt
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.