Zoro Homepage

ER 7C 712 PIN RECP BOX

  • Mfr # CA3102R2015PF80F0

  • Zoro # G407555681


product price: $20.59
/ea

Key Features

No. of Contacts
7
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Mounting Type
Box Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R2015PF80F0
Zoro #
G407555681
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

No. of Contacts
7
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Mounting Type
Box Mount
Amperage Rating
23A
Operating Voltage DC
700
Insert Material
Neoprene
Insert Arrangement
20-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.