
ER 7C 712 SKT PLUG
Mfr # CA06F2015S
Zoro # G807504050
product price: $75.19
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
No. of Contacts
7
Mounting Type
Cable
Contact Style
Pin
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA06F2015S
Zoro #
G807504050
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#12
Details
Operating Voltage AC V RMS Max
500
No. of Contacts
7
Mounting Type
Cable
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
700
Connector Style
Plug
Termination Method
Solder
Amperage Rating
23A
Insert Arrangement
20-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.