Zoro Homepage

ER 7C 712 SKT PLUG

  • Mfr # CA06R2015SF42

  • Zoro # G607503925


product price: $59.89
/ea

Key Features

Mounting Type
Cable
Insert Material
Neoprene
Amperage Rating
23A
Operating Voltage DC
700
Contact Size
7#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06R2015SF42
Zoro #
G607503925
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Mounting Type
Cable
Insert Material
Neoprene
Amperage Rating
23A
Operating Voltage DC
700
Termination Method
Solder
Connector Style
Plug
Contact Style
Pin
No. of Contacts
7
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.