
ER 7C 712 SKT PLUG
Mfr # CA06R2015SF80
Zoro # G707503993
product price: $93.25
/ea
Free Shipping & Returns
Key Features
Specification
MIL-DTL-5015 Type
Contact Size
7#12
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Type
Connector Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06R2015SF80
Zoro #
G707503993
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#12
Details
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Type
Connector Circular
Connector Style
Plug
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
7
Termination Method
Crimp
Amperage Rating
23A
Insert Arrangement
20-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.