
ER 7C 712 SKT PLUG
Mfr # CA3106E2015SF42F80F0
Zoro # G707504297
product price: $30.65
/eaKey Features
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Arrangement
20-15
Insert Material
Neoprene
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2015SF42F80F0
Zoro #
G707504297
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#12
Details
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Arrangement
20-15
Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
23A
Contact Style
Pin
Mounting Type
Cable
No. of Contacts
7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.