
ER 7C 712 SKT PLUG
Mfr # CA3106F2015SWF80F42
Zoro # G607504298
product price: $74.29
/eaKey Features
No. of Contacts
7
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Operating Voltage DC
700
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106F2015SWF80F42
Zoro #
G607504298
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#12
Details
No. of Contacts
7
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Operating Voltage DC
700
Connector Style
Plug
Contact Style
Pin
Amperage Rating
23A
Termination Method
Crimp
Insert Arrangement
20-15
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.