Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 SKT PLUG

  • Mfr # CT62015S0

  • Zoro # G607505004


product price: $31.35
/ea

Key Features

Contact Size
7#12
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT62015S0
Zoro #
G607505004
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Amperage Rating
23A
Contact Style
Pin
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Contacts Supplied
No
Contact Plating
Silver
No. of Contacts
7
Connector Style
Plug
Mounting Type
Cable
Insert Arrangement
20-15
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Sealing
No
Service Rating
A
Insert Material
Neoprene
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.