Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 SKT PLUG

  • Mfr # CT6E2015SC

  • Zoro # G807505064


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Amperage Rating
23A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Contact Plating
Silver
Contact Size
7#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E2015SC
Zoro #
G807505064
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Amperage Rating
23A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Contact Plating
Silver
Insert Material
Neoprene
Operating Voltage DC
700
Termination Method
Crimp
Shell Material
Aluminum Alloy
Connector Style
Plug
Connector Type
Circular
Contact Mating Life
2000
Contacts Supplied
Yes
Mounting Type
Cable
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
No. of Contacts
7
Grommet & Seals Material
Silicone
Shielding
Yes
Service Rating
A
Insert Arrangement
20-15
Sealing
No
Contact Material
Copper Alloy
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.