Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 SKT PLUG

  • Mfr # MS3106E2015SZF187

  • Zoro # G507505180


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Mounting Type
Cable
No. of Contacts
7
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E2015SZF187
Zoro #
G507505180
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Contacts Supplied
Yes
Mounting Type
Cable
No. of Contacts
7
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Plating
Silver
Termination Method
Solder
Shielding
Yes
Endbell Type
Cable Clamp
Insert Rotation/Keying
Z
Operating Voltage DC
700
Insert Material
Neoprene
Connector Type
Circular
Rotation Angle
280
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Sealing
IP67
Amperage Rating
23A
Contact Style
Pin
Service Rating
A
Insert Arrangement
20-15
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
100
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.