Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 SKT PLUG

  • Mfr # MS3106F2015SF187

  • Zoro # G607505301


product price: $87.85
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Endbell Type
Cable Clamp
Contacts Supplied
Yes
Contact Size
7#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106F2015SF187
Zoro #
G607505301
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Endbell Type
Cable Clamp
Contacts Supplied
Yes
Contact Mating Life
100
Sealing
IP67
Operating Voltage DC
700
Amperage Rating
23A
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Insert Arrangement
20-15
No. of Contacts
7
Contact Style
Pin
Connector Style
Plug
Specification
MIL-DTL-5015
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Service Rating
A
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Shell Material
Aluminum Alloy
Connector Type
Circular
Orientation
Straight
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.