Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 SKT RECP BOX

  • Mfr # CT22015SC

  • Zoro # G507499601


product price: $51.99
/ea

Key Features

Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22015SC
Zoro #
G507499601
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
A
Mounting Type
Box Mount
No. of Contacts
7
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Operating Voltage DC
700
Sealing
No
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Shielding
Yes
Grommet & Seals Material
Silicone
Contact Style
Pin
Amperage Rating
23A
Contacts Supplied
Yes
Insert Arrangement
20-15
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.