Zoro Homepage

ER 7C 712 SKT RECP BOX

  • Mfr # CT22015SZS

  • Zoro # G807499615


product price: $40.15
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Contact Plating
Silver
Amperage Rating
23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22015SZS
Zoro #
G807499615
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Contact Plating
Silver
Amperage Rating
23A
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
7
Connector Type
Circular
Sealing
No
Mounting Type
Box Mount
Shielding
Yes
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Service Rating
A
Insert Rotation/Keying
Z
Operating Voltage DC
700
Shell Color
Olive Drab
Insert Arrangement
20-15
Termination Method
Solder
Connector Style
Receptacle
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.