Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 SKT RECP BOX

  • Mfr # MS3102E2015SF16

  • Zoro # G107499513


product price: $40.25
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Shielding
Yes
Termination Method
Solder
Sealing
IP67
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E2015SF16
Zoro #
G107499513
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Shell Plating
Olive Drab Cadmium
Shielding
Yes
Termination Method
Solder
Sealing
IP67
Insert Material
Neoprene
Amperage Rating
23A
Connector Style
Receptacle
Insert Arrangement
20-15
Connector Type
Circular
Contact Material
Copper Alloy
Service Rating
A
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Contact Mating Life
100
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Contact Style
Pin
No. of Contacts
7
Shell Color
Olive Drab
Contacts Supplied
Yes
Specification
MIL-DTL-5015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.