
ER 7C 712 SKT RECP
Mfr # CA3100F2015SF97
Zoro # G607498504
product price: $57.65
/eaKey Features
Amperage Rating
23A
Operating Voltage DC
700
Contact Size
7#12
Mounting Type
Wall Mount
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100F2015SF97
Zoro #
G607498504
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#12
Details
Amperage Rating
23A
Operating Voltage DC
700
Mounting Type
Wall Mount
Insert Material
Neoprene
Insert Arrangement
20-15
Operating Voltage AC V RMS Max
500
No. of Contacts
7
Connector Style
Receptacle
Contact Style
Pin
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.