Zoro Homepage

ER 7C 712 SKT RECP LINE

  • Mfr # CA3101F2015SF80

  • Zoro # G007499910


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Contact Size
7#12
Amperage Rating
23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F2015SF80
Zoro #
G007499910
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Amperage Rating
23A
Insert Material
Neoprene
Mounting Type
In-line Cable
Connector Style
Receptacle
Insert Arrangement
20-15
Operating Voltage DC
700
No. of Contacts
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.