Zoro Homepage

ER 7C 712 SKT RECP LINE

  • Mfr # MS3101E2015SW

  • Zoro # G007499620


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Shell Color
Olive Drab
Connector Style
Receptacle
Shielding
Yes
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101E2015SW
Zoro #
G007499620
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.