Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 SKT RECP LINE

  • Mfr # MS3101E2015SZ

  • Zoro # G807499684


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Insert Arrangement
20-15
Operating Voltage DC
700
Contact Mating Life
100
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101E2015SZ
Zoro #
G807499684
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Sealing
IP67
Insert Arrangement
20-15
Operating Voltage DC
700
Contact Mating Life
100
Shell Material
Aluminum Alloy
Orientation
Straight
Connector Style
Receptacle
Endbell Type
Cable Clamp
Termination Method
Solder
Service Rating
A
Connector Type
Circular
Contact Plating
Silver
Rotation Angle
280
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
No. of Contacts
7
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Insert Rotation/Keying
Z
Amperage Rating
23A
Shielding
Yes
Contact Style
Pin
Mounting Type
Cable
Specification
MIL-DTL-5015
Contact Material
Copper Alloy
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.