
ER 7C 712 SKT RECP
Mfr # MS3101F2015SF187
Zoro # G107499780
product price: $82.15
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Insert Arrangement
20-15
Operating Voltage AC V RMS Max
500
Contact Size
7#12
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3101F2015SF187
Zoro #
G107499780
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#12
Details
Insert Material
Neoprene
Insert Arrangement
20-15
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Contact Style
Pin
Operating Voltage DC
700
Mounting Type
In-line Cable
Connector Style
Receptacle
Amperage Rating
23A
No. of Contacts
7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.