Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 SKT RECP WALL

  • Mfr # CA3100E2015SF80DZ

  • Zoro # G607499747


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Termination Method
Crimp
Operating Voltage DC
700
No. of Contacts
7
Amperage Rating
23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2015SF80DZ
Zoro #
G607499747
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Insert Material
Neoprene
Termination Method
Crimp
Operating Voltage DC
700
No. of Contacts
7
Amperage Rating
23A
Insert Arrangement
20-15
Connector Style
Receptacle
Mounting Type
Wall Mount
Contact Style
Pin
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.