
ER 7C 712 SKT RECP WALL
Mfr # CA3100E2015SF80F187
Zoro # G407499787
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Termination Method
Crimp
Contact Size
7#12
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E2015SF80F187
Zoro #
G407499787
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#12
Details
Mounting Type
Wall Mount
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Amperage Rating
23A
Insert Material
Neoprene
Insert Arrangement
20-15
Contact Style
Pin
Operating Voltage DC
700
No. of Contacts
7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.