Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 SKT RECP WALL

  • Mfr # MS3100R2015SZ

  • Zoro # G807499431


product price: $70.99
/ea

Key Features

Amperage Rating
23A
Rotation Angle
280
Insert Material
Neoprene
No. of Contacts
7
Insert Arrangement
20-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100R2015SZ
Zoro #
G807499431
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Amperage Rating
23A
Rotation Angle
280
Insert Material
Neoprene
No. of Contacts
7
Insert Arrangement
20-15
Orientation
Straight
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Z
Contacts Supplied
Yes
Sealing
IP67
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Mounting Type
Wall - Front Mount - Thru Holes
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Termination Method
Solder
Connector Type
Circular
Shielding
Yes
Service Rating
A
Connector Style
Receptacle
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.