
ER 7C 716 SKT RECP LINE
Mfr # CA3101F16S1SF80F42
Zoro # G907500587
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
In-line Cable
Contact Size
7#16
Operating Voltage AC V RMS Max
500
No. of Contacts
7
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101F16S1SF80F42
Zoro #
G907500587
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16
Details
Mounting Type
In-line Cable
Operating Voltage AC V RMS Max
500
No. of Contacts
7
Contact Style
Pin
Connector Style
Receptacle
Insert Arrangement
16S-1
Insert Material
Neoprene
Operating Voltage DC
700
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.