Zoro Homepage

ER 7C 716S PIN PLUG

  • Mfr # CA3106E16S1PA176F42

  • Zoro # G007556811


product price: $30.99
/ea

Key Features

Termination Method
Solder
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Cable
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E16S1PA176F42
Zoro #
G007556811
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Termination Method
Solder
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Cable
Operating Voltage DC
700
No. of Contacts
7
Amperage Rating
22A
Insert Arrangement
16S-1
Connector Style
Plug
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.