
ER 7C 716S PIN PLUG
Mfr # CA3106E16S1PF42
Zoro # G907556751
product price: $31.59
/eaKey Features
Contact Size
2#12
Mounting Type
Cable
Insert Arrangement
16S-1
Amperage Rating
22A
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E16S1PF42
Zoro #
G907556751
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Mounting Type
Cable
Insert Arrangement
16S-1
Amperage Rating
22A
Connector Style
Plug
Operating Voltage DC
700
No. of Contacts
7
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.