Zoro Homepage

ER 7C 716S PIN PLUG

  • Mfr # CA3106E16S1PF80

  • Zoro # G207556802


product price: $47.75
/ea

Key Features

Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Insert Arrangement
16S-1
Insert Material
Neoprene
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E16S1PF80
Zoro #
G207556802
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Insert Arrangement
16S-1
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage DC
700
No. of Contacts
7
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.