
ER 7C 716S PIN PLUG
Mfr # CA3106R16S1PWF80
Zoro # G707557170
product price: $40.95
/eaKey Features
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
16S-1
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106R16S1PWF80
Zoro #
G707557170
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
16S-1
Connector Style
Plug
Amperage Rating
22A
No. of Contacts
7
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.