Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 716S PIN PLUG

  • Mfr # CT6E16S1PC

  • Zoro # G907556010


product price: $47.75
/ea

Key Features

Specification
MIL-DTL-5015 Type
Connector Style
Plug
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E16S1PC
Zoro #
G907556010
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Specification
MIL-DTL-5015 Type
Connector Style
Plug
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Insert Material
Neoprene
No. of Contacts
7
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Amperage Rating
22A
Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Sealing
No
Connector Type
Circular
Shielding
Yes
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Service Rating
A
Mounting Type
Cable
Insert Arrangement
16S-1
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.