Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 716S PIN PLUG RTANG

  • Mfr # CA3108E16S1PF42

  • Zoro # G707557040


product price: $30.19
/ea

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Termination Method
Solder
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108E16S1PF42
Zoro #
G707557040
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Termination Method
Solder
Operating Voltage DC
700
Mounting Type
Cable
Connector Style
Plug
Insert Arrangement
16S-1
Amperage Rating
22A
No. of Contacts
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.