Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 716S PIN RECP BOX

  • Mfr # CT214SA7PC

  • Zoro # G007559713


product price: $18.19
/ea

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Insert Arrangement
14SA7
No. of Contacts
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT214SA7PC
Zoro #
G007559713
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Insert Arrangement
14SA7
No. of Contacts
7
Amperage Rating
22A
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Connector Type
Circular
Connector Style
Receptacle
Contact Material
Copper Alloy
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Contact Style
Pin
Shielding
Yes
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Service Rating
A
Contacts Supplied
Yes
Sealing
No
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.