Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 716S PIN RECP BOX

  • Mfr # CT214SA7PS

  • Zoro # G707559686


product price: $22.95
/ea

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Insert Arrangement
14SA7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT214SA7PS
Zoro #
G707559686
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Insert Arrangement
14SA7
Operating Voltage DC
700
Mounting Type
Box Mount
Connector Type
Circular
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Amperage Rating
22A
Contact Plating
Silver
Shell Color
Olive Drab
Shielding
Yes
Service Rating
A
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Sealing
No
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Termination Method
Solder
Contact Material
Copper Alloy
No. of Contacts
7
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.