Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 716S PIN RECP

  • Mfr # CT1E16S1PC

  • Zoro # G907559646


product price: $57.15
/ea

Key Features

Contacts Supplied
Yes
Amperage Rating
22A
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Size
2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1E16S1PC
Zoro #
G907559646
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contacts Supplied
Yes
Amperage Rating
22A
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Connector Style
Receptacle
Contact Plating
Silver
Connector Type
Circular
Sealing
No
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
No. of Contacts
7
Contact Mating Life
2000
Contact Style
Pin
Termination Method
Crimp
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Shielding
Yes
Insert Arrangement
16S-1
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.