
ER 7C 716S PIN RECP LINE
Mfr # CA3101E16S1PF85
Zoro # G507559664
product price: $59.49
/eaKey Features
Termination Method
Solder
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
22A
Mounting Type
In-line Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E16S1PF85
Zoro #
G507559664
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Termination Method
Solder
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
22A
Mounting Type
In-line Cable
Operating Voltage AC V RMS Max
500
No. of Contacts
7
Insert Arrangement
16S-1
Operating Voltage DC
700
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.