Zoro Homepage

ER 7C 716S PIN RECP LINE

  • Mfr # CA3101R16S1PF42

  • Zoro # G107559521


product price: $40.19
/ea

Key Features

Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Receptacle
Mounting Type
In-line Cable
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101R16S1PF42
Zoro #
G107559521
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Receptacle
Mounting Type
In-line Cable
Amperage Rating
22A
No. of Contacts
7
Contact Style
Pin
Termination Method
Solder
Insert Material
Neoprene
Insert Arrangement
16S-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.