
ER 7C 716S SKT PLUG
Mfr # CA06R16S1SF80
Zoro # G207510163
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Contact Size
7#16
Insert Arrangement
16S-1
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06R16S1SF80
Zoro #
G207510163
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16
Details
Insert Arrangement
16S-1
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Plug
No. of Contacts
7
Contact Style
Pin
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.