Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 716S SKT PLUG

  • Mfr # CT614SA7SSAU

  • Zoro # G507510375


product price: $37.29
/ea

Key Features

Contact Size
7#15S
Termination Method
Solder
Amperage Rating
22A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT614SA7SSAU
Zoro #
G507510375
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Termination Method
Solder
Amperage Rating
22A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Insert Arrangement
14SA7
Shell Material
Aluminum Alloy
Service Rating
A
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Plating
Gold
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Connector Type
Circular
No. of Contacts
7
Mounting Type
Cable
Insert Rotation/Keying
Normal
Contact Style
Pin
Shielding
Yes
Operating Voltage AC V RMS Max
500
Sealing
No
Grommet & Seals Material
Silicone
Connector Style
Plug
Operating Voltage DC
700
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.