Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 716S SKT PLUG

  • Mfr # CT6E16S1SC

  • Zoro # G107510324


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Termination Method
Crimp
Sealing
No
Contact Plating
Silver
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E16S1SC
Zoro #
G107510324
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Details

Insert Rotation/Keying
Normal
Termination Method
Crimp
Sealing
No
Contact Plating
Silver
Contact Material
Copper Alloy
Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Shielding
Yes
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Connector Style
Plug
Service Rating
A
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
No. of Contacts
7
Contacts Supplied
Yes
Amperage Rating
13A
Insert Arrangement
16S-1
Operating Voltage AC V RMS Max
500
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.