Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 716S SKT RECP

  • Mfr # CT1E16S1SC

  • Zoro # G907503472


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Sealing
No
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Arrangement
16S-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1E16S1SC
Zoro #
G907503472
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Details

Insert Rotation/Keying
Normal
Sealing
No
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Arrangement
16S-1
Contacts Supplied
Yes
Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Termination Method
Crimp
Operating Voltage DC
700
Contact Plating
Silver
Service Rating
A
No. of Contacts
7
Amperage Rating
13A
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Connector Type
Circular
Grommet & Seals Material
Silicone
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.